Sumitomo Electric Hard Metal Chip DNGG-UM

Sebelum PPN:
Rp4.499.900
Spesifikasi
Chip breakerBoth sides
Clearance Angle (°)0
Corner Height Tolerance (mm)±0.025
Corner Radius (mm)0.4
Cutting Blade Length (mm)15.5
Maker's Former Part No.DNJG431R
ShapeDiamond 55 °
Socket ShapeCylindrical hole
Thickness (mm)4.76
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.025
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.

Ulasan Produk

Tidak ada ulasan