Sumitomo Electric Hard Metal Chip DCGT-AG

Sebelum PPN:
Rp3.899.900
Spesifikasi
Chip breakerPocky type for light cutting
Clearance Angle (°)7
Corner Height Tolerance (mm)±0.025
Cutting Blade Length (mm)11.6
MaterialH1
ShapeDiamond 55 °
Socket ShapePartially cylindrical hole one side 40 ° -60 °
Thickness (mm)3.97
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.025
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material: Cemented carbide for turning and milling. For high-speed finish cutting of non-ferrous metals.
* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.

Ulasan Produk

Tidak ada ulasan