Sumitomo Electric Hard Metal Chip CPMH-SS

Sebelum PPN:
Rp1.499.900 - Rp1.999.900
Spesifikasi
Clearance Angle (°)11
Corner Height Tolerance (mm)±0.08~±0.2
Corner Radius (mm)0.8
Cutting Blade Length (mm)9.7
ShapeDiamond shape 80 °
Socket ShapePartially cylindrical hole 70 ° to 90 ° on one side
Thickness (mm)3.18
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.05~±0.15
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.

Ulasan Produk

Tidak ada ulasan