Sumitomo Electric Hard Metal Chip CNMG-EX

Sebelum PPN:
Rp2.499.900
Spesifikasi
Abrasive MaterialsM (stainless steel)
Accuracy GradeM class
Blade Length l (mm)12.9
Chip breakerEX
Clearance Angle (°)0
Corner Height Tolerance (mm)±0.08~±0.2
Corner Radius (mm)0.4
Cutting Blade Length (mm)12.9
Cutting areaPocky type for general cutting
MaterialAC630M
Nose Radius r (mm)0.4
ShapeDiamond shape 80 °
Socket ShapeCylindrical hole
Thickness (mm)4.76
Thickness Tolerance (mm)±0.13
Thickness s (mm)4.76
Tolerance of Inscribed Circle (mm)±0.05~±0.15
TypeNegative
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.

Ulasan Produk

Tidak ada ulasan