Sumitomo Electric Hard Metal Chip CCMT-LUW (AC8000P series)

Sebelum PPN:
Rp2.399.900
Spesifikasi
Chip breakerLUW
Clearance Angle (°)7
Cutting Blade Length (mm)9.7
Inscribed Circle (mm)9.525
Right or Left HandWithout permission
ShapeDiamond shape 80 °
Thickness (mm)3.97

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AC8000P series, a new grade of steel turning that realizes absolute stable machining.
Achieves absolute stable machining in all scenes from high-speed cutting to intermittent cutting.
AC8015P: Excellent wear resistance, ideal for high-speed continuous machining of mild steel. Suppresses crater damage due to chip scraping Doubles crater wear resistance.
AC8020P: Achieves both wear resistance and fracture resistance in high-efficiency machining of high-hardness materials and forged materials. Chipping is suppressed by further increasing the strength of the alumina layer. Chipping resistance 2.5 times or more.
AC8025P: The first recommended grade that boasts overwhelming reliability. Surface smoothing treatment significantly suppresses welding and chipping. More than double the welding defect resistance.
AC8035P: Suppresses defects in intermittent processing. The special surface treatment reduces the tensile residual stress in the coating film and greatly suppresses defects. Fracture resistance is more than doubled.
Steel lathe
* High-temperature chips may scatter or elongated chips may be discharged, so use protective equipment such as safety covers and protective goggles, and give due consideration to disaster prevention and fire prevention.
* If the usage method is incorrect or the usage conditions are inappropriate, the tool may be damaged or scattered, so use within the recommended conditions.

Ulasan Produk

Tidak ada ulasan