Sumitomo Electric Hard Metal Chip CCGT-FX

Sebelum PPN:
Rp3.199.900 - Rp4.299.900
Spesifikasi
Chip breakerOne side
Clearance Angle (°)7
Corner Height Tolerance (mm)±0.025
MaterialAC530U
ShapeDiamond shape 80 °
Socket ShapePartially cylindrical hole one side 40 ° -60 °
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.025
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material: Cermet. For finishing to medium rough cutting of general steel. Cermet with high wear resistance and excellent versatility.
* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.

Ulasan Produk

Tidak ada ulasan