Sumitomo Electric Hard Metal Chip APET-F

Sebelum PPN:
Rp4.199.900
Spesifikasi
Accuracy GradeSemi-precision grade
Chip breakerOne side
Clearance Angle (°)11
Corner Height Tolerance (mm)±0.025
Corner Radius (mm)0.8
Cutting Blade Length (mm)16
Maker's Former Part No.APET160508PDER-F
MaterialACZ330
Right or Left HandRight hand
ShapeParallelogram 85 °
Socket ShapePartially cylindrical hole one side 40 ° -60 °
Thickness (mm)5.56
Thickness Tolerance (mm)±0.025
Tolerance of Inscribed Circle (mm)±0.025
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.

Ulasan Produk

Tidak ada ulasan