Hayward Pompa Kolam Renang 1 HP
#Grup produk P114316914
Spesifikasi
| Cover Type | Transparent cover for quick inspection |
|---|---|
| Debris Basket | Large capacity, easy to clean |
| Maximum Flow Rate (CFM) | 370 |
| Maximum Head (m) | 14 |
| Operating Noise Level | Very quiet and efficient operation |
| Power Capacity (W) | 750 (1 HP) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































