HiKOKI Zabori drill

Sebelum PPN:
Rp6.299.900
Spesifikasi
AS ONE Part Number64-7055-71
Cable Length (m)2 hearts and 5
ChuckScrew (U1/2 \"-20) 13VLRB-D
Chucking Size (mm)1.5~13
Current (A)9
Drilling Capacity, to Steel (mm)13
Drilling Capacity, to Wood (mm)36, (counterbore) 65
Included AccessoriesChuck handle, side handle, stopper set
Mass (kg)2.9
Power Consumption (W)860
Power Input (V)Single phase 100
Rotation Speed (rpm)1200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be attached to a vertical guide for large diameter drilling work such as counterboring.
*The logo will change to [HiKOKI] depending on the manufacturer's distribution inventory. Please be aware of this when purchasing.

Ulasan Produk

Tidak ada ulasan