HiKOKI Tabletop sliding circular saw

Sebelum PPN:
Rp27.999.900
Spesifikasi
Cable Length (m)4 (2 cores)
Cutting Range (°)[Turntable angle] Left: 0 to 45, Right: 0 to 57, [Inclination] Left: 0 to 45, Right: 0 to 45, [Composite] Left inclination: 0 to 45 Left and right rotation: 0 to 45, Right tilt: 0 to 45 Left rotation: 031, Right rotation: 0 to 45
Included AccessoriesChip saw Kuroshachi (outer diameter 190/hole diameter 20/number of teeth 75), 10mm box spanner, dust bag, holder, sub-table set, knob bolt, vise set
Mass (kg)13
Power Consumption (W)1050
Power Input (V)AC100
Rotation Speed No Load (rpm)4000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Black Shachi specification is finally here! Easy cutting increases work efficiency by up to 2.3 times. Can cut various interior materials with double-sided 8-inch cutting. High precision cutting with triple bearings. Best in class low noise & smooth cutting. Equipped with built-in twin LED lights that have a wide illumination range and are easy to work with. Adopts a sliding system that makes it easy to work even in narrow spaces. Laser marker (with auto-off function) useful for aligning ink lines.

Ulasan Produk

Tidak ada ulasan