HiKOKI Small dust collector

Sebelum PPN:
Rp8.199.900
Spesifikasi
Degree of Vacuum (kPa)Turbo: 9.0/Standard: 6.4/eco: 3.2
Dimensions, Width W x Height H x Depth D (mm)197x184x217
FunctionWith wireless interlocking function
Mass (kg)2.4 (excluding cords and accessories)
Maximum Power Consumption (W)Turbo: 860/Standard: 950/Eco: 1100 (Electric tool that can be connected to an AC outlet)
Noise Level (dB)Turbo: 81/Standard: 78/eco: 72
Power Consumption (W)560
Power Input (V)Single-phase 100
Suction Work Rate (W)Turbo: 85/Standard: 46/eco: 16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"I don't want to leave a single speck of dust behind. Suction power of 85W." Achieves the best suction power in its class! (Turbo mode, about 1.8 times higher than conventional models) 3 mode suction power switching One-touch interlocking Easy pairing Wireless by Bluetooth; Equipped with a cap on the suction port When transporting → Prevention of dust leakage When using → The ground dust collecting fan and motor are separated to release static electricity from the hose, preventing dust from entering the motor
Dust collection work connected to power tools

Ulasan Produk

Tidak ada ulasan