HiKOKI Planer

Sebelum PPN:
Rp4.999.900
Spesifikasi
AS ONE Part Number64-7056-57
Cable Length (m)2 hearts/2.5
Current (A)6.3
Included AccessoriesSpare blade type planer blade (installed on the body), box spanner, set gauge
Mass (kg)2.5
Maximum Cutting Depth (mm)0~2.6
Maximum Cutting Width (mm)82
Power Consumption (W)600
Power Input (V)Single phase 100
Rotation Speed (rpm)17000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Deep cutting, cutting depth 2.6mm, with cord exit switching hook
*The logo will change to [HiKOKI] depending on the manufacturer's distribution inventory. Please be aware of this when purchasing.

Ulasan Produk

Tidak ada ulasan