HiKOKI Pipe saw

Sebelum PPN:
Rp17.999.900
Spesifikasi
Cable Length (m)2 hearts/2.5
Current (A)12
Cutting Capacity (mm)Cast iron pipe (with mortar lining): outer diameter 165, cast iron pipe (without mortar lining): outer diameter 216
Cutting Capacity, Pipe (mm)Steel pipe/stainless steel pipe: Outer diameter 216
Dimensions (mm)491x106x101
Included AccessoriesCurved blade (300 mm), chamber vise, hex wrench, blade holder
Mass (kg)4.1
MotorSingle phase series winding commutator motor
Power Consumption (W)1150
Stroke Amount (mm)26
Voltage (V)Single phase 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Capable of clamping 200A with the standard accessory chain The strength of the blade holder is approximately 1.5 times greater Can cut mortar-lined cast iron pipes
Demolition, equipment construction

Ulasan Produk

Tidak ada ulasan