HiKOKI Mini sander

Sebelum PPN:
Rp3.199.900
Spesifikasi
AS ONE Part Number64-7056-88
Cable Length (m)2 hearts/2.5
Current (A)2.1
Included AccessoriesSandpaper (2 triangles, 1 square: AA100) (magic type) Dust bag
Pad Dimensions (mm)(Square) 110 x 100, (Triangle) 96 x 96
Paper Size (mm)(Square) 110x100 (Triangle) 96x96
Power Consumption (W)200
Power Input (V)Single phase 100
Rotation Speed (rpm)14000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for finishing in tight spaces such as corners and gaps! Light and compact! Comes with a dust collection mechanism!
*The logo will change to [HiKOKI] depending on the manufacturer's distribution inventory. Please be aware of this when purchasing.

Ulasan Produk

Tidak ada ulasan