HiKOKI Mini sander

Sebelum PPN:
Rp1.999.900
Spesifikasi
Cable Length (m)2 hearts/2.5
Full Load Current (A)2.1
Included AccessoriesDust bag, sandpaper (# 60, # 100, # 150 x 1 each)
Mass (kg)1.1 (excluding code)
Pad Dimension (mm)110x100
Paper Size (mm)114x140
Power Consumption (W)200
Power Input (V)Single phase 100
Rotation Speed No Load (rpm)(No load motor) 14000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Large soft grip that fits in your hand! Can be connected to a dust collector!
*The logo will change to [HiKOKI] depending on the manufacturer's distribution inventory. Please be aware of this when purchasing.

Ulasan Produk

Tidak ada ulasan