Spesifikasi
| Cable Length (m) | 2 hearts/2.5 |
|---|---|
| Dimensions (L x H x W) (mm) | 427 x 211 x 95 (excluding the code part) |
| Full Load Impact (min⁻¹) | 1500~2870 |
| Included Accessories | Bull point (SDS max shank, total length 280 mm), side handle, plastic case |
| Input Power (V) | Single-phase AC 50/60Hz shared voltage 100 |
| Mass (kg) | 5.0 (including side handle) |
| Motor | Brushless motor |
| Other Functions | Continuous blank hit prevention device (H41SE only), one-push bit mounting (H41ME only), tip tool mounting angle adjustment mechanism (H41ME only) |
| Power Consumption (W) | 1050 |
| Vibration 3 Axis Composite Value (m/s²) | 7.7 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Improved work efficiency, light and easy to aim: The lightest in its class, high power allows you to work the way you want: Top chiseling performance in its class Improved operability, easy to hold: Equipped with a resin cylinder case cover, reduces fatigue: Equipped with an anti-vibration handle Reduces the number of blows Adjustable: Push-button constant speed/shift control, steady aim: Equipped with a soft-start AC brushless motor, maintenance free: Significantly improved product life/no need to replace carbon brushes
*Lightest in class, top chiseling performance in class *As of February 2019. Domestic power tool manufacturer (manufacturer research) (5kg class hammer) *Suggested retail prices of listed products are subject to change without notice. *The color of the product may differ slightly from the actual color depending on the monitor settings. *Product specifications and appearance are subject to change without notice due to improvements, etc.
*The 2-year warranty for AC brushless motor products will end as of September 2023 production.
*Lightest in class, top chiseling performance in class *As of February 2019. Domestic power tool manufacturer (manufacturer research) (5kg class hammer) *Suggested retail prices of listed products are subject to change without notice. *The color of the product may differ slightly from the actual color depending on the monitor settings. *Product specifications and appearance are subject to change without notice due to improvements, etc.
*The 2-year warranty for AC brushless motor products will end as of September 2023 production.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/61P114260217-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
