HiKOKI Hammer (hexagonal shank type)

Sebelum PPN:
Rp14.999.900
Spesifikasi
Cable Length (m)2 hearts/2.5
Dimensions (L x H x W) (mm)389 x 211 x 95 (excluding the code part)
Full Load Impact (min⁻¹)1500~2870
Included AccessoriesBull point (hexagonal shank, total length 280 mm), side handle, plastic case
Input Power (V)Single-phase AC 50/60Hz shared voltage 100
Mass (kg)4.6 (including side handle)
MotorBrushless motor
Other FunctionsContinuous blank hit prevention device (H41SE only), one-push bit mounting (H41ME only), tip tool mounting angle adjustment mechanism (H41ME only)
Power Consumption (W)1050
Vibration 3 Axis Composite Value (m/s²)9.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Improved work efficiency, light and easy to aim: The lightest in its class, high power allows you to work the way you want: Top chiseling performance in its class Improved operability, easy to hold: Equipped with a resin cylinder case cover, reduces fatigue: Equipped with an anti-vibration handle Reduces the number of blows Adjustable: Push-button constant speed/shift control, steady aim: Equipped with a soft-start AC brushless motor, maintenance free: Significantly improved product life/no need to replace carbon brushes
*Lightest in class, top chiseling performance in class *As of February 2019. Domestic power tool manufacturer (manufacturer research) (5kg class hammer) *Suggested retail prices of listed products are subject to change without notice. *The color of the product may differ slightly from the actual color depending on the monitor settings. *Product specifications and appearance are subject to change without notice due to improvements, etc.
*The 2-year warranty for AC brushless motor products will end as of September 2023 production.

Ulasan Produk

Tidak ada ulasan