HiKOKI Hammer

Sebelum PPN:
Rp8.899.900
Spesifikasi
Cable Length (m)5 (2-core cabtyre cable)
Dimensions (L x H x W) (mm)389 x 214 x 103 (excluding the code part)
Full Load Impact (min⁻¹)3000
Included AccessoriesNone
Mass (kg)4.5 (excluding side handles)
Power Consumption (W)1050
Power SourceSingle-phase AC 50/60Hz shared
Shank ShapeHex shank (opposite side 17 mm)
Vibration 3 Axis Composite Value (m/s²)9.2
Voltage (V)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Further improving durability By reviewing the motor and impact mechanism, we have achieved further improvements in durability and reliability. By thoroughly reducing the weight of parts, we have achieved a product weight of 4.5 kg (excluding the side handle), making it easy to handle and reducing the burden when working for long periods of time or when working horizontally. By optimizing the impact specifications, we have reduced impact reaction force while maintaining class-leading chiseling performance.
(N) Specifications do not include switch stopper function (function to keep the switch on)

Ulasan Produk

Tidak ada ulasan