HiKOKI Electronic saber saw

Sebelum PPN:
Rp10.999.900
Spesifikasi
Cable Length (m)(2 hearts) 2.5
Cutting Capacity, Mild Steel Sheet (mm)Thickness 19
Cutting Capacity, Pipe (mm)Mild steel: outer diameter 130, PVC: outer diameter 130
Cutting Capacity, Wood (mm)Thickness 120
Full Load Current (A)12
Included AccessoriesBlade (No.141 (S))/Case
Input Power (V)Single-phase AC 50/60Hz shared voltage 100
Mass (kg)(Excluding code) 3.9
MotorBrushless motor
Power Consumption (W)1050
Stroke Amount (mm)32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Twin rotating counterweights (manufacturer's original) that reduce blur and make it easier to aim Good bite reduces work time, orbital mechanism Easy-to-grip front grip, lightest in class Compatible with a wide range of work, 5 speed modes to choose from, 2 tool-less mechanisms, new type Equipped with a case, equipped with a large hook that is easier to use, and a curved blade included as standard.
*Cutting speed values are reference values. It depends on the material and conditions. *Comparison with the manufacturer's conventional product electronic saber saw CR13VBY2. *The lightest in its class as of January 2019. Domestic power tool manufacturer (manufacturer research) (saber saw) *In the event of a failure during normal use according to the instruction manual during the warranty period, we will provide a warranty based on the contents of the warranty. *For details, please check the warranty included with the product. *Suggested retail prices for listed products are subject to change without notice. *The color of the product may differ slightly from the actual color depending on the monitor settings. *Product specifications and appearance are subject to change without notice due to improvements, etc.
*The 2-year warranty for AC brushless motor products will end as of September 2023 production.

Ulasan Produk

Tidak ada ulasan