HiKOKI Electric drill

Sebelum PPN:
Rp1.899.900
Spesifikasi
AS ONE Part Number65-0294-48
Cable Length (m)2 hearts/2
Chucking Size (mm)1.5~10
Current (A)4.7
Drilling Capacity, to Steel (mm)10
Drilling Capacity, to Wood (mm)25
Included AccessoriesChuck handle
Mass (kg)1.2 (excluding code)
Power Consumption (W)450
Power Input (V)Single phase 100
Rotation Speed No Load (rpm)0~3200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy-to-handle compact body (total length 227mm), high power (450W)! Continuously variable speed model with forward/reverse switching lever
Drilling in metal/wood
*The logo will change to [HiKOKI] depending on the manufacturer's distribution inventory. Please be aware of this when purchasing.

Ulasan Produk

Tidak ada ulasan