HiKOKI Electric drill

Sebelum PPN:
Rp6.299.900
Spesifikasi
Cable Length (m)2 hearts and 5
ChuckTapered (Jacobs No.6) 13EL
Chucking Size (mm)1.2~13
Current (A)4.5
Drilling Capacity, to Steel (mm)13
Drilling Capacity, to Wood (mm)36
Included AccessoriesChuck handle, side handle, stopper set
Mass (kg)2.7
Power Consumption (W)860
Rotation Speed (rpm)1200
Voltage (V)Single phase 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tapered drill chuck reduces the misalignment between the spindle and the drill chuck center, enabling high-precision drilling.
Equipped with a high-power 860W motor
*The logo will change to [HiKOKI] depending on the manufacturer's distribution inventory. Please be aware of this when purchasing.

Ulasan Produk

Tidak ada ulasan