HiKOKI Dust collector for power tools

Sebelum PPN:
Rp5.199.900
Spesifikasi
Cable Length (m)5
Current (A)12
Dust Capacity (L)8
Height (mm)334
Hose Length (m)1.8
Included AccessoriesHose (inner diameter DIA38x1.8m), two extension tubes, hose connection handle, floor suction port, clearance suction port, plastic bag (5 pieces), pipe holder
Length (mm)361
Mass (kg)6.5
Power Consumption (W)1140
Power Input (V)Single phase 100
Suction Work Rate (W)300
TypeWet and dry
Water Absorption Capacity (L)6
Width (mm)364

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The internal shape of the tank has been revised to reduce the amount of garbage left when disposing of the garbage. The shape of the floor suction mouth has been revised to reduce suction on the carpet. Compact and convenient to carry. Improved operability with large power switch. Compact storage using pipe holder. Adopts a wide-shaped floor suction port.
Work site and other general cleaning, suction of liquids such as water, dust collection work connected to power tools
Feature
Specification
Plastic tank

Ulasan Produk

Tidak ada ulasan