HiKOKI Dust collector

Sebelum PPN:
Rp13.999.900
Spesifikasi
Degree of Vacuum (kPa)20.1
Dust Capacity (L)8
Height (mm)408
Hose Length (m)5
Included AccessoriesHose (inner diameter DIA28 x 5m/with hose cover), 3 hose belts, 2 extension pipes, floor mouthpiece, gap mouthpiece, joint handle, joint (H), joint (B), adapter (rubber), D25 adapter (For M26/M38), plastic bag (5 sheets), storage bag
Length (mm)369
Mass (kg)9.5 * When two storage batteries BSL36B18 x 2 are installed
Noise Level (dB)56-67 (no load)
Power Input (V)36
Set Contents1
Suction Work Rate (W)Turbo: up to 220/standard: up to 70/eco: up to 25
Suitable BatteryMulti-volt storage battery
TypeFor dust only
Width (mm)331

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The new triple filter extends suction power by approximately 34%! The tank shape has been revised to make it easier to empty and even lighter! The floor suction nozzle has been improved to reduce adhesion to carpets and other surfaces, making it easier to use! The hose material has been molded in a new way to increase flexibility and reduce snagging on the workpiece. A hose cover is included as standard. It comes with an AC-linked outlet (compatible with 3-prong plugs) and can be connected to power tools ranging from 100 to 1050W. Multi-volt battery and quick charger compatible!
Dust collection and cleaning using power tools
*When linked with Bluetooth(R), dust collection can be performed at full power without worrying about the output of the dust collector.
Feature
Specification
With interlocking (wireless only)

Ulasan Produk

Tidak ada ulasan