HiKOKI Dust collector

Sebelum PPN:
Rp25.999.900
Spesifikasi
Applicable batteryMulti-volt storage battery
Battery Capacity (AH)4
Continuous Operating Time (minute)Turbo: about 14/standard: about 52/eco: about 120
Degree of Vacuum (kPa)Up to 20.1
Dust Capacity (L)6
Height (mm)369
Hose Length (m)1.5
Included AccessoriesHose (inner diameter DIA38 x 1.5m), zoom pipe, floor suction port, gap suction port, plastic bags (5 pieces), storage bag, tool box, battery (BSL36B18x) x 2, charger, battery cover
Length (mm)331
Mass (kg)9.2 *When two storage batteries (BSL36B18x) are installed
Noise Level (dB)56-66 (no load)
Suction Work Rate (W)Turbo: up to 300/standard: up to 80/eco: up to 25
TypeWet and dry
Voltage (V)36
Width (mm)408

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tank shape has been revised to make it easier to empty and even lighter! A new water filter is included as standard, so suction power remains strong even after repeated use! The floor suction nozzle has been improved to reduce adhesion to carpets and other surfaces, making it easier to use! Multi-volt battery compatible with fast chargers!
Cleaning and dust collection using power tools
Feature
Specification
No interlocking function

Ulasan Produk

Tidak ada ulasan