HiKOKI Cordless work light

Sebelum PPN:
Rp1.399.900
Spesifikasi
AS ONE Part Number65-0294-34
Battery Voltage (V)10.8
Brightness (Lm)Work light part: (strong) 230, torch light part: 85
Brightness (lx)Work light part (strong): 110, torch light part: 6000
Dimensions (Length L x Width W x Height H) (mm)95x66x205
Mass (kg)0.3 (excluding storage batteries)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
10.8V sliding lithium-ion storage battery work light Irradiation mode that can be selected according to the scene Irradiation angle can be freely adjusted Three brightness settings Strap can be attached (sold separately)

Ulasan Produk

Tidak ada ulasan