HiKOKI Cordless Spotlight

Sebelum PPN:
Rp4.899.900
Spesifikasi
Battery TypeMulti-volt storage battery/lithium ion battery 18V (BSL18xx series)/14.4V (BSL14xx series)
Battery Voltage (V)14.4/18
Dimensions (D x W x H) (mm)174 x 101 x 242 (head angle 90°, spot mode) 109 x 101 x 334 (head angle 0°, spot mode) * Excluding battery
Irradiation Distance (m)670 (brightness: strong, in spot mode)
Luminous Flux (Lm)Maximum 1050 (brightness: strong, wide mode)
Mass (kg)0.8 * Excluding storage battery

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a beam distance of 670m, the light reaches far and wide. Equipped with spot and wide modes, it illuminates both near and far! Three brightness levels, six adjustable beam angles, and two hooks for hanging use. Compatible with color plates (sold separately), multi-volt rechargeable batteries, and quick chargers!
*Batteries and chargers are not included with this product.

Ulasan Produk

Tidak ada ulasan