HiKOKI Circular saw aluminum base with brake

Sebelum PPN:
Rp3.099.900 - Rp3.299.900
Spesifikasi
BaseAluminum
Cord2 hearts and 5
Full Load Current (A)11
Mounting Hole Diameter (mm)20
Power Consumption (W)1050
Rotation Speed No Load (rpm)5500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with professional-like features. A one-touch depth adjustment lever that allows you to smoothly adjust the depth of cut. Rear discharge method that discharges chips all at once (can be connected to a dust collector). Adopts a high-rigidity aluminum base. Adjustable guide piece that allows you to adjust the position of the ink line and saw blade.
*Please read the instruction manual carefully before use. *Please use the product correctly and safely according to the dangers, warnings, cautions, etc. displayed in the instruction manual and on the device.

Ulasan Produk

Tidak ada ulasan