HiKOKI Board driver

Sebelum PPN:
Rp5.599.900 - Rp6.899.900
Spesifikasi
Cable Length (m)20 (2-core)
ColorBlack
Current (A)4.7
Height (mm)152
Included AccessoriesHook, No.2 Phillips bit
Length (mm)254
Mass (kg)0.9
MotorBrushless motor
Power Consumption (W)400
Power Input (V)Single phase 100
Width (mm)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This lightness allows you to hit the ball exactly as you want.
Beautiful finish with no ups and downs *The larger clutch plate and improved motor have made the operation more stable and greatly improved the ups and downs of the screw.
Improved operability reduces fatigue * Lightest in the industry at 0.9kg, shortest body in the industry at 254mm, and improved center of gravity balance.
Increased durability by making the switch contactless!

Ulasan Produk

Tidak ada ulasan