HiKOKI Blower

Sebelum PPN:
Rp2.199.900
Spesifikasi
AS ONE Part Number65-0294-64
Air Volume (m³/minute)3.8
Cable Length (m)5
Current (A)5.8
Included AccessoriesNozzle, clearance port, hose, hose joint, dust collection dust bag
Mass (kg)1.7 (excluding code)
Power Consumption (W)550
Power Input (V)Single phase 100
Rotation Speed (rpm)(Full load) 16000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Basic type with simple functions! Also useful for collecting dust!
Cleaning agricultural machinery, dryers, woodworking machines, etc.
*The logo will change to [HiKOKI] depending on the manufacturer's distribution inventory. Please be aware of this when purchasing.

Ulasan Produk

Tidak ada ulasan