HiKOKI 36V cordless small dust collector

Sebelum PPN:
Rp7.999.900 - Rp15.999.900
Spesifikasi
Degree of Vacuum (kPa)(Maximum) Turbo: 8.4/Standard: 4.7/Eco: 2.0
Dimensions, Width W x Height H x Depth D (mm)Aircraft: 197 x 227 x 231
Dust Capacity (L)18
FunctionWireless interlocking function: Yes
Mass (kg)3.0 (with BSL36A18Bx installed)
Noise Level (dB)Turbo: 81/Standard: 76/Eco: 72
Suction Work Rate (W)Turbo: 80/Standard: 33/Eco: 11
Suitable BatteryMulti-volt storage battery
Voltage (V)36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Leave not a single speck of dust behind. 80W suction power." Achieves best-in-class suction power! One-touch connectivity for easy pairing. *First in its class for compact dust collectors. Bluetooth connectivity compatible. Panel switch for improved operability. Three suction power modes. Equipped with a cap on the suction port to prevent dust leakage during transport. New design prevents dust from getting into the motor. The entire unit can be stored in the System Case 4 for convenient transport. Multi-Volt battery and quick charger compatible!
Dust collection work with power tools
*Battery and charger included vary depending on the product.

Ulasan Produk

Tidak ada ulasan