HiKOKI Cordless Concrete Vibrators 36V (Main Unit Only)

Sebelum PPN:
Rp8.799.900
Spesifikasi
AS ONE Part Number65-0294-47
Battery Voltage (V)36
Mass (kg)4.2 (with storage battery installed)
Motor TypeBrushless motor
Suitable BatteryMulti-volt storage battery
TypeFlexible type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast foundation work! High-power cordless!
Even working alone can easily complete the process.
Works faster than AC products!
Two power modes to choose from!
[Power Mode]
For wide-area work such as slab foundations.
[Normal mode]
For finishing steps, compacting rises, and preventing fresh concrete from spilling.
The battery protection cover and trigger switch dust cover protect the unit from fresh concrete. Multi-volt storage battery compatible with rapid chargers!
Concrete placement, compaction, air bubble removal

Ulasan Produk

Tidak ada ulasan