BOSCH Corded Impact Drill (Bor Bobok Beton)

Kondisi Barang:
Sebelum PPN:
Rp2.199.900
Spesifikasi
Cable Length (m)2.5
Carbon Brush Nominal Number2 609 160 125
Drilling Capacity, Concrete (mm)10DIA
Drilling Capacity, to Steel (mm)8DIA
Drilling Capacity, to Wood (mm)20DIA
Included AccessoriesChuck handle, side handle, plastic depth gauge, chuck
Mass (kg)1.5
Neck Diameter (mm)43
Power Consumption Input (W)450
Power Input (V)100(50/60Hz)
Rotation Speed (rpm)0~2600
Type of InsulationDouble insulation structure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a high-power motor, you can not only tighten screws, drill holes in woodwork and ironwork, but also drill holes in concrete with plenty of room.
By adopting a swing carbon brush, we are trying to reduce power loss and improve durability when switching from normal rotation to reverse rotation.
The large switching lever makes it easy to switch between electric drills and vibration drills. In addition, electronic continuously variable transmission (auto speed control switch) and side handles are also standard equipment to achieve high operability.
Feature
=Specification&"
"&Double insulation structure, electronic continuously variable transmission, models that can be attached to a dust suction system, rotation / rotation + impact, forward / reverse rotation mechanism

Ulasan Produk

Tidak ada ulasan