SK11 Replaceable blade saw Replaceable blade

Sebelum PPN:
Rp119.900
Spesifikasi
Blade Length (mm)260
Blade Thickness (mm)0.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The blade is impact hardened for long-lasting sharpness. This is a replacement blade for a saw. With a common spare blade, it can also be used with other companies' rotary and detachable saws (0.6mm thick). The saw blade has a rust-resistant clear coating finish. It has excellent durability and maintains its sharpness for a long time. The combination of horizontal and vertical sawing makes it suitable for all wood grain directions.
Cutting work for general wood, plywood, laminated wood, hardwood, etc.
* Secure a sufficient work space and check the safety of the surrounding area.
* For safety, wear protective gloves when replacing the blade, and work with caution.
Feature
=Specification&"
"&Vertical / horizontal / diagonal

Ulasan Produk

Tidak ada ulasan