SK11 replaceable blade saw

Sebelum PPN:
Rp429.900
Spesifikasi
Blade Length (mm)260
Blade Thickness (mm)0.6
ColorGrip: gray
Replacement BladesSpare blade for SK11 spare blade type saw (EBSB- (260/250/260II/300/350GL/250GP/240GB/270GK/240GS))

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The blade is impact hardened for long-lasting sharpness. It uses an elastomer resin grip that does not slip even when wearing work gloves. This is a common replacement blade, and you can also use other companies' rotary and removable blades (0.6mm thick). The saw blade has a rust-resistant clear coating finish. It has excellent durability and maintains its sharpness for a long time. Blades can be easily replaced.
Cutting work of general wood.
* Secure a sufficient work space and check the safety of the surrounding area.
* For safety, wear protective gloves when replacing the blade, and work with caution.

Ulasan Produk

Tidak ada ulasan