SK11 Replaceable blade folding saw 120

Sebelum PPN:
Rp249.900
Spesifikasi
Blade Length (mm)120
Blade MaterialSK-5
Blade Thickness (mm)0.6
End Folding LengthFolding
FinishElectroless nickel plating / impact quenching
Number Of Eyes28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight, compact, and pocket-sized, it is convenient to carry. Elastomer resin grip that is easy to hold and non-slip. The blade edge is impact hardened for long-lasting sharpness. The lock button comes with a PC cover that is easy to press.
Cutting work on aluminum, brass, copper, hard plastic, etc.
*Please ensure sufficient work space and check the safety of your surroundings. *For safety reasons, please wear protective gloves and be careful when replacing blades. *Please be careful not to pinch your fingers when folding.
Feature
=Specification&"
"&Light metal

Ulasan Produk

Tidak ada ulasan