BOSCH Cut and Saw Blade Multi Tool Starlock for Wood & Metal

Kondisi Barang:
Sebelum PPN:
Rp3.299.900
Spesifikasi
Blade Width (mm)100
Cutting Capacity (mm)Wood 25, resin 25, soft iron/nonferrous metal 1
Dimensions (Length L x Width W x Height H) (mm)100x72x6.7
Main Materials to CutWood cutting, deep cutting, nail, copper pipe cutting
Mass (g)37
MaterialBimetal
Thread per Inch15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It adopts a 3D shape that reliably transmits the power of the multi-tool (cut saw) body.
Accessories for multi-tools (cut and sew). Can be used with Starlock systems from all manufacturers. It can also be used with OIS systems from Bosch, Makita and Hicoki.

Ulasan Produk

Tidak ada ulasan