MARVEL M Bar Puncher

Sebelum PPN:
Rp6.099.900
Spesifikasi
Mass (kg)2.5
Overall Length (mm)580
Thickness that can be drilled (mm)0.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy drilling! Drilling Φ22 holes is possible in existing M-bars (W) and runners. Bushings can be fitted in. No noise, dust or sparks are produced.
If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without a house name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery will be made by a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their package from the truck. *Delivery cannot be made to locations without parking space. *The driver will not assist with unloading. *Do not use on stainless steel or ducts. *Only products directly shipped from the manufacturer cannot be delivered to private residences.

Ulasan Produk

Tidak ada ulasan