SK11 Insulation cutter insert

Sebelum PPN:
Rp289.900
Spesifikasi
Blade Length (mm)210
Blade MaterialSK-5
Blade Thickness (mm)0.8
End Folding LengthPossible
Replacement BladesSK11 Insulation Cutter Spare Blade (SDCB-210)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The small wave-shaped blade cuts the insulation smoothly. The blade is made of durable high carbon steel.
The surface is electroless nickel plated to prevent rust and provide good slippage. It is foldable so it is convenient for carrying and storing. The angle of the blade can be changed to two levels.
Cutting insulation materials, cardboard, cotton rope, Styrofoam, etc.

Ulasan Produk

Tidak ada ulasan