BOSCH Corded Hammer Drill SDS Max Shank (Bor Bobok Beton)

Kondisi Barang:
Sebelum PPN:
Rp23.999.900
Spesifikasi
Cable Length (m)5
Dimensions (Length L x Width W x Height H) (mm)485x260x100
Impact Strength (J)2~8.8
Mass (kg)6.4
Power Consumption (W)1150
Power Input (V)100(50-60Hz)
Set ContentsBody, carrying case, side handle
Shank ShapeSDS-max

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SDS-max hammer drill for both drilling and breaking. The new anti-vibration mechanism reduces work fatigue. Electronic stepless speed. Turbo power & constant speed. The vario-lock mechanism allows angle adjustment even after attaching a flat chisel, asphalt cutter, shovel, etc. About 8 hours before the carbon brushes expire, the service sign lamp lights up to notify you when it is time to replace them.
Drilling and tearing concrete.

Ulasan Produk

Tidak ada ulasan