HOZAN (HOZAN TOOL INDUSTRIAL) USB camera (thermography)
#Grup produk P114203009
Spesifikasi
| Color Temperature (K) | 6200 |
|---|---|
| LED | 36 white LEDs |
| Lens | Blue lens |
| Magnification | [Line] Main lens 1.75x, sub lens 4x [Area] Main lens approx. 3x, sub lens 16x |
| Mass (g) | 840 |
| Power Consumption (W) | 10 |
| Rated Voltage | DC12V (AC adapter included) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This USB camera visualizes temperature. By connecting it to a PC and running dedicated software, you can check the surface temperature of the object being observed. The overall temperature is visually displayed in color based on the highest and lowest temperatures within the field of view, which is useful for relative temperature evaluation and identifying areas of heat or abnormalities. The compact design allows for easy installation anywhere, and the powerful magnet allows for easy attachment to magnetic surfaces. The camera arm can be freely adjusted to suit the object being observed.
*When using the maximum pixel count, set the working distance between 100 and 150 mm. (When using a conversion lens, set the working distance to 30 mm.)
*Emissivity setting is required for temperature measurement.
*We do not provide any guarantees or support if problems occur while using an OS that is no longer supported by Microsoft Japan.
*When using the maximum pixel count, set the working distance between 100 and 150 mm. (When using a conversion lens, set the working distance to 30 mm.)
*Emissivity setting is required for temperature measurement.
*We do not provide any guarantees or support if problems occur while using an OS that is no longer supported by Microsoft Japan.
Feature
This USB camera visualizes temperature. By connecting it to a PC and running dedicated software, you can check the surface temperature of the object being observed. The overall temperature is visually displayed in color based on the highest and lowest temperatures within the field of view, which is useful for relative temperature evaluation and identifying areas of heat or abnormalities. The compact design allows for easy installation anywhere, and the powerful magnet allows for easy attachment to magnetic surfaces. The camera arm can be freely adjusted to suit the object being observed.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20USB%20camera%20(thermography)/09P114203009-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
