ESCO Megger Analog 4 Rentang (Ohmmeter Insulasi Analog 4 Skala)

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number64-7908-83
Battery Life (continuous use)About 9 (using alkaline batteries)
Dimensions, Width W x Depth D x Height H (mm)54x101x171
Display Resolution0.1°C
Distance Factor0.500694444444444
FunctionAuto-off, backlight
Included AccessoriesProtective case Alkaline batteries 2 AA size
Mass (g)220
Measuring Accuracy(Representative value) Surface temperature -30 to -10°C: ±(1.8°C + 0.1 x ambient temperature °C) Surface temperature -10 to ±0°C: ±2.8°C Surface temperature ±0 to +100°C: ±1.8°C Surface temperature +100 to +500°C: ±1.8%
Measuring Range (°C)-30~500
Operating Temperature Range (°C)-5~50
Power SupplyAA alkaline batteries x 2 (included)
Specification[Laser Marker] Class 2, [Laser Wavelength] 635nm
Thermal EmissivityApprox. 0.75, 0.85, 0.95 (switchable)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan