ESCO Thin shaft driver bit (short circuit prevention)

Sebelum PPN:
Rp589.900
Spesifikasi
Bit Size (mm)(-)5
Dimensions (mm)5
Overall Length (mm)100
Screw Driving Bit(+) Sizes: #1, #2, #3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set contents: (Phillips) Bit: #1, #2, #3 x 1 each, (Slotted) Bit: 5.0 mm x 1, Bit Holder x 1. Bit Holder for storing 1/4" (6.35 mm) hex shank screwdriver bits. Includes a magnet at the tip. Thin shaft type ideal for working in tight spaces such as electrical boards.
*
*This is not an insulated tool, so do not use it for work on live wires.
Feature
Specification
Bit storage capacity: 5

Ulasan Produk

Tidak ada ulasan