ESCO Router Attachment

Sebelum PPN:
Rp1.399.900
Spesifikasi
Cutting Capacity (mm)Processing length: 70, width: 125, length: 220, depth: 180
Main Unit Size (mm)230x122x148
Mass (g)590
Suitable ToolTip: EA818E-21A to -23A, -25A to -28A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Includes: 1 pocket cut, 1 router attachment, 1 edge and circle guide, 1 mounting wrench. For EA818EA-1A. Convert your Dremel rotary tool into a plunge router. The clear base allows you to see your workpiece as you cut for better accuracy. Create curved edges, straight cuts, or start the router in the center of the workpiece for inlay work. Use the included edge and circle guide to cut perfect circles or straight lines. Lock the depth of cut for smooth, consistent cuts.

Ulasan Produk

Tidak ada ulasan