ESCO Construction saw (replaceable blade type) EA599RA series

Sebelum PPN:
Rp869.900
Spesifikasi
AS ONE Part Number65-3885-86

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The short back plate makes it easy to cut off even large materials.
It is possible to cut and process all types of wood.
It can also cut glued laminated wood without any problems.
It can cut off a wide range of materials, from general wood to laminated wood, panel boards, and square lumber.
The feature is that it can be processed more quickly.
Feature
Specification
*Model number: 410 *Total length: 540mm *Blade length: 240mm *Pitch: 1.5mm *Blade thickness: 0.6mm *Blade material: SK material *Applicable materials: laminated wood, general wood, square wood, temporary frame (companel) *Wide range of uses A sharp construction saw with replaceable blades

Ulasan Produk

Tidak ada ulasan