ESCO 400x 97x405mm roll stand tabletop type

Sebelum PPN:
Rp5.099.900
Spesifikasi
AS ONE Part Number65-5660-38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can also attach it to your workbench. Compatible with top plate thickness 16-40mm. The gripping stand must be at least 35mm.
Setting and replacing the roll material is completed by simply inserting and removing it from the swing arm.
Self-braking function prevents spinning.
The cutter guide allows you to cut safely and neatly.
Feature
Specification
*Manufacturer: Yamakin Kogyo *Model number: RS-300**Note*: [Customer assembled product] *Applicable roll size: width/300mm or less, outer diameter/400mm or less, inner core diameter/DIA40mm or more *Size (W x D xH)mm: 400x97x405*Weight (kg): 4.2*With core rod and cutter guide

Ulasan Produk

Tidak ada ulasan