ESCO 15.0mm Drill for wire (straight)

Sebelum PPN:
Rp1.799.900
Spesifikasi
AS ONE Part Number64-2270-37
Effective Length (mm)150
Overall Length320

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
For drilling pilot holes for wiring. For drilling holes in metal/ceramic siding, wood, and 2x4 materials. After penetrating the wall material, you can attach the wire to the hole in the drill bit body and pull in the cable as it is. The cutting edge is sharp and easy to position.

Ulasan Produk

Tidak ada ulasan