ESCO 1/2"DR Impact Hub Nut Socket Set

Sebelum PPN:
Rp2.499.900
Spesifikasi
AS ONE Part Number68-1809-74

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This socket set is for loosening front (rear) axle hub nuts and hub bolts with an impact wrench, and has a double hexagonal or E-type Torx shape used in European cars with a pin-fall prevention mechanism. The bore depth and outer circumference dimensions are designed to match the hub. It is a semi-deep type that does not interfere with the drive shaft threads. With pin and ring
Feature
Specification
*Manufacturer: Kyoto Machine Tools (KTC)*Model number: ATS3083*Drive size: 1/2"*Hub nut socket (12-point): 36mm*Hub bolt socket (12-point): 24mm*Hub bolt socket: E24*Total length (mm): Hub nut/75 Hub bolt/80*Compatible models: Hub nut (12-point)/VW Golf, Audi A1 Hub bolt (12-point)/VW Polo, Audi A3 Hub bolt (E24)/Mercedes-Benz C-Class*Weight: Hub nut (12-point)/500g Hub bolt (12-point)/280g Hub bolt (E24)/290g*AMBAC system: Unique pin-out prevention mechanism improves work safety

Ulasan Produk

Tidak ada ulasan