ESCO [Nut] Driver (for precision)

Sebelum PPN:
Rp429.900
Spesifikasi
AS ONE Part Number65-2142-98
Set ContentsSingle item
Tip ShapeSocket (box)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast-turning is possible by using the fast-turning cap at the rear of the handle, which is difficult to roll. This improves work speed and saves you the trouble of re-grabbing the handle. The tip has excellent durability and corrosion protection.
Feature
Specification
* Size (mm): 3/16 "* Shaft length (mm): 60 * Overall length: 157mm

Ulasan Produk

Tidak ada ulasan