ESCO [+ Torx] Driver bit set (with handle)

Sebelum PPN:
Rp2.099.900
Spesifikasi
Bit total Length (mm)25
Double-headed FunctionOne head
Set ContentsDriver Handle: 90 mm, Bit Hex Shank: 1/4\", Bit Total Length: 25 mm, (+) Tapered Bit: #00 / #0 / #1, (+) Bit: #1, TORX Bit: T5 / T6 / T7.T8.T9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a quick release function that allows the bit to be attached and detached with a single touch.
The tapered tip makes it suitable for precision work such as boards.
Feature
Specification
Driver Handle: 90mm Bit Hex Shank: 1/4"

Ulasan Produk

Tidak ada ulasan