A&D Industrial Ethernet compatible weighing indicator (for PROFINET)

Sebelum PPN:
Rp22.999.900
Spesifikasi
Conversion System(A / D) Delta Sigma method
Display ResolutionMaximum 999999(d)
Input / output(External) PROFINET, USB (for maintenance)
Input Sensitivity0.15μV/d or more (d=minimum scale)
Non-linearity0.005% of F.S.
Power SupplyDC24V +10% -15%
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution(Internal) Approximately 16000000
Sampling Speed1200 times/sec
Temperature coefficient[Zero point] 0.02μV/ °C Typ., ±0.1μV/ °C Max. [Span] ±3ppm / °C Typ., ±15ppm / °C Max.
VoltageLoad cell application: DC5V±5%, 120mA, with remote sensing function, up to 6 350Ω load cells can be connected, maximum measurement: 35mV
Zero Adjustment Range-35~+35mV

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The signal from the weighing indicator load cell, which is equipped with industrial Ethernet as standard, can be connected to the host system via PROFINET. Equipped with a newly developed high-performance digital filter, it is possible to connect the signal from the weighing indicator load cell to the host system via PROFINET. Achieves both accuracy and high-speed response
Capable of high-speed A/D conversion at 1,200 times/sec. Lightweight and compact body, ideal for integration into control panels, etc. Display unit Dustproof/waterproof IP65 (when mounted on panel)
Cross-wiring is easily possible using a general-purpose LAN cable. Signals from load cells can be displayed in mV/V.
By using the Windows application software "WinCT4411", it is possible to change, back up and copy setting values, monitor waveforms, and log via USB (separate USB TypeA to TypeC cable required)
Dustproof/waterproof specifications: When mounted on a panel, display part IP65 (use the included packing)
External dimensions: 96(W) x 48(H) x 98.5(D)mm (including protrusions)
Mass: Approx. 220g
Accessories: Simple instruction manual, waterproof packing, panel mount bracket x 2, weighing name plate, unit label, power connector, load cell connector
Reduces wiring for industrial control systems in plants and factories, facilitates equipment expansion, and reduces system and software development.

Ulasan Produk

Tidak ada ulasan